- 60 Chain, 24 Tooth, 1.4375 in Bore, With Keyway and Setscrew
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
| Finished Bore | 1.4375 in - 1 7/16 in |
| Width Across Teeth | 0.459 in |
| No. of Teeth | 24 |
| Chain Pitch | 0.750 in |
| Hub Length Thru | 1.041 in |
| Inch/Metric | Inch |
| Keyway | w/Keyway & Set Screw |
| Chain No. | 60 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Pitch Diameter | 5.746 in |
| Hub Dia. | 4 in |
| Outside Dia. | 6.147 in |
| Material | Steel |
| Sprocket Style | B |
| Length Through Bore | 1.5 in |
| Weight | 5.24 LB |
| EAN or UPC | 782475206971 |

