- 60 Single Strand Chain, 80 Teeth, B Style, Steel Sprocket
| Chain No. | 60 |
| Bore Range [Max] | 3.25 in |
| Material | Steel |
| Chain Pitch | 0.750 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.8125 in |
| Pitch Diameter | 19.103 in |
| Bore Range [Min] | 1 in |
| Width Across Teeth | 0.459 in |
| No. of Strands Across | 1 |
| Outside Dia. | 19.54 in |
| Bore Type | Minimum Plain Bore |
| Stock Bore Size | 1 in |
| Hub Length Thru | 1 23/64 in |
| Sprocket Style | B |
| Hub Dia. | 4 3/4 in |
| Inch/Metric | Inch |
| No. of Teeth | 80 |
| Weight | 41.8 LB |
| EAN or UPC | 782475058457 |

