- 60 Chain
- 13 Teeth
- 5/8" Nominal Bore
- Ball Bearing Idler Sprocket
| No. of Strands Across | 1 |
| Bearing Type | Ball Bearing |
| Outside Dia. | 3.493 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Size | 0.625 in |
| Material | Steel |
| Overall Length | 0.71875 in |
| Chain No. | 60 |
| Inch/Metric | Inch |
| Chain Pitch | 0.75 in |
| No. of Teeth | 13 |
| Weight | 0.81 LB |
| EAN or UPC | 782475051779 |

