- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Chain No. | 60 |
| Bushing Bore [Max] | 1.625 in |
| Hub Dia. | 3 1/4 in |
| Outside Dia. | 4.945 in |
| Length Through Bore | 1 in |
| No. of Teeth | 19 |
| Sprocket Style | B |
| Pitch Diameter | 4.557 in |
| Width Across Teeth | 0.459 in |
| Type | B |
| Bushing Series | 1610 |
| Bushing Bore [Min] | 0.5 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.750 in |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Weight | 2.1 LB |
| EAN or UPC | 782475049035 |

