Dodge
60BTL21HL-2517
Single Strand Sprocket; 60 Chain Size; 21 Teeth; Requires 2517 Taper Lock Bushing
Item #103484856
- Single Strand Sprocket
- 60 Chain Size
- 21 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
| Inch/Metric | Inch |
| Pitch Dia. | 5.032 in |
| No. of Strands Across | 1 |
| Bushing Series | 2517 |
| Chain No. | 60 |
| Width Across Teeth | 0.459 in |
| Sprocket Style | B |
| No. of Teeth | 21 |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 4 1/4 in |
| Bushing Bore [Min] | 0.5 in |
| Outside Dia. | 5.426 in |
| Material | Steel |
| Length Through Bore | 1.75 in |
| Bushing Type | Taper Lock |
| Chain Pitch | 0.750 in |
| Bushing Bore [Max] | 2.5 in |
| Weight | 3.26 LB |
