- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bushing Bore [Max] | 2 in |
| Bushing Series | 2012 |
| Chain No. | 60 |
| Width Across Teeth | 0.459 in |
| No. of Teeth | 24 |
| Bushing Bore [Min] | 0.5 in |
| Type | B |
| Material | Steel |
| Outside Dia. | 6.147 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.750 in |
| Hub Dia. | 3.56 in |
| Length Through Bore | 1.25 in |
| Bushing Type | Taper Lock |
| Pitch Diameter | 5.746 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Weight | 3.52 LB |
| EAN or UPC | 782475049080 |

