Dodge
60BTL39 2012
Single Strand Sprocket; 60 Chain Size; 39 Teeth; Requires 2012 Taper Lock Bushing
Item #103619307
- Single Strand Sprocket
- 60 Chain Size
- 39 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
| Pitch Dia. | 9.321 in |
| Chain Pitch | 0.750 in |
| Pitch Diameter | 9.321 in |
| Length Through Bore | 1.25 in |
| Bushing Series | 2012 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 39 |
| Material | Steel |
| Bushing Type | Taper Lock |
| Bushing Bore [Max] | 2 in |
| Bushing Bore [Min] | 0.5 in |
| Sprocket Style | B |
| Width Across Teeth | 0.459 in |
| Type | B |
| Outside Dia. | 9.74 in |
| Hub Dia. | 3.56 in |
| Chain No. | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 8.58 LB |
| EAN or UPC | 782475595983 |
