- Roller Chain Sprocket
| Material | Steel |
| No. of Teeth | 45 |
| Bushing Type | Taper Lock |
| Outside Dia. | 11.176 in |
| No. of Strands Across | 1 |
| Bushing Series | 2012 |
| Bushing Bore [Min] | 0.5 in |
| Inch/Metric | Inch |
| Bushing Bore [Max] | 2 in |
| Type | B |
| Length Through Bore | 1.25 in |
| Chain No. | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Chain Pitch | 0.750 in |
| Width Across Teeth | 0.459 in |
| Pitch Diameter | 10.752 in |
| Hub Dia. | 3.56 in |
| Weight | 12.39 LB |
| EAN or UPC | 782475049189 |

