- Roller Chain Sprocket
| Bushing Bore [Min] | 0.5 in |
| Material | Steel |
| Chain No. | 60 |
| No. of Teeth | 54 |
| Outside Dia. | 13.327 in |
| Width Across Teeth | 0.459 in |
| Bushing Bore [Max] | 2.5 in |
| Bushing Type | Taper Lock |
| Length Through Bore | 1.75 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 12.899 in |
| Chain Pitch | 0.750 in |
| Bushing Series | 2517 |
| Sprocket Style | B |
| Type | B |
| Inch/Metric | Inch |
| Hub Dia. | 4 1/4 in |
| Weight | 17.8 LB |
| EAN or UPC | 782475049202 |

