- Coupling Hubs
- 2 3/8 in Finished Bore
- 3.25 in Long
- w/Keyway
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Size Code | 60 |
| Keyway Size | 5/8 x 5/16 |
| Bore Type | Finished Bore |
| Coupling Size | E60 |
| Hub Dia. | 8 3/4 in |
| Material | Steel |
| Torque [Max] | 12,505.0 in lb |
| Length | 3 1/4 in |
| RPM [Max] | 3,800 rpm |
| Coupling Type | Two Piece |
| Weight | 33.5 LB |
| EAN or UPC | 781568805343 |

