- Bushing Coupling Hub
- Size E60
- 3020 Bushing Sold Separately
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Material | Steel |
| Coupling Size | E60 |
| RPM [Max] | 3,800 rpm |
| Insert Style | 3020 Bushing |
| Coupling Type | Two Piece |
| Outside Dia. | 8 3/4 in |
| Torque [Max] | 12,505.0 in lb |
| Bore Type | Taper-Lock and QD Bushed |
| Size Code | 60 |
| Length | 2 in |
| Weight | 14.9 LB |
| EAN or UPC | 782477277917 |

