- 14 mm Pitch
- 55 mm Width
- 6,160 mm Pitch Length
- 440 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Compact design
- Long life
| Belt Width | 55 mm |
| Pitch | 14 mm |
| Belt Style | Single Sided |
| Weight | 7.32 LB |

