- 20 mm Pitch
- 230 mm Width
- 6,600 mm Pitch Length
- 330 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| Pitch | 20 mm |
| Pitch Length | 6600 mm |
| No. of Teeth | 330 |
| Belt Width | 230 mm |
| Belt Style | Single Sided |
| Weight | 42.0 LB |
| EAN or UPC | 782475702077 |

