- 39 in Belt Length
- Neoprene Rubber Body Material
- 1 Ribs
- 0.5 in Rib Width
| Static Conductive | Yes |
| Thickness | 0.375 in |
| Temperature Rating [Min] | -30 °F |
| Oil Resistance | Good |
| Rib Width | 0.5 in |
| Material | Neoprene Rubber Body |
| Standard | RMA |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Style | Wrapped |
| V-Belt Design | Single |
| No. of Ribs | 1 |
| Temperature [Max] | 140 °F |
| Weight | 0.14 LB |
| EAN or UPC | 782476622008 |

