- 14 mm Pitch
- 55 mm Width
- 6,860 mm Pitch Length
- 490 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Compact design
- Long life
| No. of Teeth | 490 |
| Belt Width | 55 mm |
| Belt Style | Single Sided |
| Pitch Length | 6860 mm |
| Pitch | 14 mm |
| Material | Chloroprene Rubber, Nylon Tooth Facing |
| Weight | 9.44 LB |
| EAN or UPC | 782475351428 |

