- Size 6
- Type HS Coupling Sleeve
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- Rounded edges for full tooth engagement
- Even load distribution
- Reduced stress buildup at edges
compliances
- 0
| Width | 1 7/8 in |
| Sleeve Type | HS |
| Outside Dia. | 3.75 in |
| Temperature Range [Min] | -65 °F |
| Coupling Size | 6 |
| HP @ RPM | 12 hp @ 1800 rpm |
| Color | Orange |
| Insert Style | Two Piece |
| Torsional Stiffness (Inch Pounds/Radian) | 0 |
| Temperature Range [Max] | 250 °F |
| Material | Hytrel® |
| Torque Rating [Max] | 1,800 in lb |
| RPM [Max] | 6,000 rpm |
| Weight | 0.53 LB |
| EAN or UPC | 782475875573 |

