- Size 6J Coupling Flange
- Bored to 1 1/8"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Bushing Series | N/A |
| Hub Length | 17/32 in |
| Coupling Size | 6J |
| Bore Type | Finished Bore |
| RPM [Max] | 6,000 rpm |
| Outside Dia. | 4 in |
| Length Through Bore | 1.21875 in |
| Bushing Type | N/A |
| Lock Type | Setscrew |
| Keyway Size | 1/4 x 1/8 |
| Bore Size | 1.125 in - 1 1/8 in |
| Material | Sintered Steel |
| Set Screw | Yes |
| Hub Dia. | 2 1/2 in |
| Weight | 1.98 LB |
| EAN or UPC | 782475873937 |

