- Size 6 Coupling Flange
- RSB
- Min. Bore 1/2"
- Max. Bore 1 1/2"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Material | Cast Iron |
| Hub Length | 0.53 in |
| Length Through Bore | 1.63 in |
| Set Screw | Yes |
| Bore Type | Rough Stock Bore |
| Bore Range [Max] | 1.5 in |
| Coupling Size | 6S |
| Bushing Series | N/A |
| Outside Dia. | 4.00 in |
| Bore Size | 0.500 in - 1/2 in |
| Bore Range [Min] | 0.5 in |
| Bushing Type | N/A |
| Hub Dia. | 2.50 in |
| RPM [Max] | 6,000 rpm |
| Weight | 2.6 LB |
| EAN or UPC | 782475874569 |

