- Size 6SC Spacer Flange
- 1 5/8" Wide
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Hub Length | 1 7/32 in |
| RPM [Max] | 6000 rpm |
| Hub Dia. | 2 1/2 in |
| Bore Range [Max] | 1.375 in |
| Material | Cast Iron |
| Overall Width | 1 5/8 in |
| Outside Dia. | 4 in |
| Coupling Size | 6SC |
| For Hub | 6H |
| Weight | 2.0 LB |
| EAN or UPC | 782475873845 |

