- Size 6 SC Spacer Flange
- 2 1/16" Wide
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Bore Range [Max] | 1.375 in |
| Hub Dia. | 2 1/2 in |
| RPM [Max] | 6000 rpm |
| Coupling Size | 6SC |
| Material | Cast Iron |
| Hub Length | 1 7/32 in |
| Overall Width | 2 1/16 in |
| For Hub | 6H |
| Outside Dia. | 4 in |
| Weight | 2.5 LB |
| EAN or UPC | 782475871148 |

