- 20 in Face Width
- 6 in Outer Diameter
- HE25 Bushing Series
- HE Bushing
| Outside Dia. | 6 in |
| Lagging Type | None |
| Bushing Type | HE |
| Bushing Series | HE25 |
| Has Lagging | No |
| Bore Range [Max] | 2.5 in |
| Lagging Groove Type | N/A |
| Pulley Type | Drum |
| Face Type | Crown Face |
| Bore Range [Min] | 0.9375 in |
| Weight | 31.0 LB |
| EAN or UPC | 782475982332 |

