- Series 7060 Taper Lock Bushing, 6.9375 in Bore
| Length Through Bore | 6 in |
| Bushing Series | 7060 |
| Bore Size | 6.9375 in |
| Material | Sintered Steel |
| Keyway Size | 1 3/4 x 3/4 |
| Bolt Circle Dia. | 10 in |
| Bore Type | Inch |
| Weight | 67.1 LB |
| EAN or UPC | 782475094202 |
| Length Through Bore | 6 in |
| Bushing Series | 7060 |
| Bore Size | 6.9375 in |
| Material | Sintered Steel |
| Keyway Size | 1 3/4 x 3/4 |
| Bolt Circle Dia. | 10 in |
| Bore Type | Inch |
| Weight | 67.1 LB |
| EAN or UPC | 782475094202 |