- Series 7060 Taper Lock Bushing
- 6.4375 in Bore Size
| Bushing Series | 7060 |
| Keyway Size | 1 1/2 x 3/4 |
| Length Through Bore | 6 in |
| Bore Size | 6.4375 in |
| Bore Type | Inch |
| Material | Sintered Steel |
| Bolt Circle Dia. | 10 in |
| Weight | 74.7 LB |
| EAN or UPC | 782475094189 |
| Bushing Series | 7060 |
| Keyway Size | 1 1/2 x 3/4 |
| Length Through Bore | 6 in |
| Bore Size | 6.4375 in |
| Bore Type | Inch |
| Material | Sintered Steel |
| Bolt Circle Dia. | 10 in |
| Weight | 74.7 LB |
| EAN or UPC | 782475094189 |