- Coupling Hub
- Rough Bore
- 4.875 in Max Bore Dia
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Insert Style | Two Piece Split |
| RPM | 3,600 rpm |
| Coupling Type | Coupling Hubs |
| Torque [Max] | 22,132.0 in lb |
| Bore Dia. [Min] | 1 3/8 in |
| Coupling Size | E70 |
| Outside Dia. | 9 1/4 in |
| Bore Range [Min] | 1 3/8 in |
| Bore Type | Rough Stock Bore |
| Bore Range [Max] | 4 7/8 in |
| Material | Steel |
| Length | 3.620 in |
| Bore Dia. [Max] | 4 7/8 in |
| Weight | 44.5 LB |
| EAN or UPC | 782477277689 |

