- 1/2" Sprocket Bushing for use with a #100 chain sprocket and a 70TT Torque-Tamerâ„¢
features
- Long life bushing will not slip on the hub
| Length | 1/2 in |
| Inside Dia. | 3.811 in |
| Use With | 70TT |
| Outside Dia. | 4.194 in |
| Chain Size | 100 |
| Weight | 0.31 LB |
| EAN or UPC | 782475041701 |

