- 3/8" Sprocket Bushing for use with a #60 chain sprocket and a 70TT Torque-Tamer™
features
- Long life bushing will not slip on the hub
| Chain Size | 60 |
| Length | 3/8 in |
| Use With | 70TT |
| Inside Dia. | 3.811 in |
| Outside Dia. | 4.194 in |
| Weight | 0.23 LB |
| EAN or UPC | 782475041695 |

