- Sprocket for 70TT Torque-Tamer
- 100 Chain
- 21 Teeth
features
- Bored to fit Torque-Tamer clutches
- Face machined smooth and parallel to provide proper interface with friction disc
| Outside Dia. | 9.04 in |
| No. of Teeth | 21 |
| Type | A Plate |
| Sprocket Pitch Diameter | 8.387 in |
| Sprocket Thickness | 0.692 in |
| Chain No. | 100 |
| Use With | 70TT |
| Weight | 7.29 LB |
| EAN or UPC | 782475263523 |

