- Sprocket for 70TT Torque-Tamer
- 60 Chain
- 35 Teeth
features
- Bored to fit Torque-Tamer clutches
- Face machined smooth and parallel to provide proper interface with friction disc
| Use With | 70TT |
| Sprocket Thickness | 0.459 in |
| Sprocket Pitch Diameter | 8.367 in |
| Type | A Plate |
| Outside Dia. | 8.78 in |
| Chain No. | 60 |
| No. of Teeth | 35 |
| Weight | 4.93 LB |
| EAN or UPC | 782475263646 |

