- Sprocket for 70TT Torque-Tamer
- 80 Chain
- 26 Teeth
features
- Bored to fit Torque-Tamer clutches
- Face machined smooth and parallel to provide proper interface with friction disc
| Outside Dia. | 8.84 in |
| Chain No. | 80 |
| No. of Teeth | 26 |
| Sprocket Thickness | 0.575 in |
| Sprocket Pitch Diameter | 8.296 in |
| Type | A Plate |
| Use With | 70TT |
| Weight | 5.86 LB |
| EAN or UPC | 782475263639 |

