- Size 70 Torque Limiter
- 1 3/4" Bore
description
- When an overload occurs, the Torque-Tamer clutch is designed to slip, protecting the valuable reducer and other components in the drive train. Once the overload is cleared, the clutch automatically picks up the load.
features
- Nonasbestos friction material ensures environmental safety
- Resumes driving without resetting when the overload is relieved
- No lubrication required
- Quick and simple torque adjustment
- Slips at desired load by adjusting torque level
- Long life bushing will not slip on the hub
caution
- Not recommended for continuous slip-duty because of the possibility of excessive heat buildup.
| Torque Rating [Max] | 8000 in lb |
| Overall Length | 3.875 in |
| Use With | 70TT |
| Chain Size, Minimum No. of Teeth | #40-48 Teeth, #50-40 Teeth, #60-34 Teeth, #80-26 Teeth, #100-21 Teeth, #120-18 Teeth, #140-16 Teeth, #160-14 Teeth |
| Outside Dia. | 7 in |
| Weight | 17.4 LB |
| EAN or UPC | 782475041480 |

