Skip to content Skip to navigation menu
HT100 High Torque Synchronous Belt

710 5M15

HT100 High Torque Synchronous Belt
Item #103628124
  • 5 mm Pitch
  • 15 mm Width
  • 710 mm Pitch Length
  • 142 Teeth
  • Single Sided
HT100 High Torque Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 15 mm Width
  • 710 mm Pitch Length
  • 142 Teeth
  • Single Sided

features

  • Positive, nonslip drive
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Long life
Pitch 5 mm
Belt Width 15 mm
Belt Style Single Sided
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison