- 8 mm Pitch
- 50 mm Width
- 720 mm Pitch Length
- 90 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Compact design
- Long life
| Material | Chloroprene Rubber, Nylon Tooth Facing |
| Belt Width | 50 mm |
| Pitch Length | 720 mm |
| Pitch | 8 mm |
| No. of Teeth | 90 |
| Belt Style | Single Sided |
| Weight | 0.5 LB |
| EAN or UPC | 782475349357 |

