- Pipe Thread Adapter
- 1/8-27 PTF-SAE Thread
| Thread Size | 01/08/2027 |
| Application | For ABB Abiltiy Smart Sensor |
| Overall Height | 0.88 in |
| Thread Type | PTF-SAE |
| Weight | 0.143 LB |
| EAN or UPC | 782477573286 |
| Thread Size | 01/08/2027 |
| Application | For ABB Abiltiy Smart Sensor |
| Overall Height | 0.88 in |
| Thread Type | PTF-SAE |
| Weight | 0.143 LB |
| EAN or UPC | 782477573286 |