- Straight Thread Adapter
- 1/4-28 UNF-SAE Thread
| Overall Height | 0.88 in |
| Thread Type | UNF-SAE |
| Application | For ABB Abiltiy Smart Sensor |
| Thread Size | 01/04/2028 |
| Weight | 0.11 LB |
| EAN or UPC | 782477577826 |
| Overall Height | 0.88 in |
| Thread Type | UNF-SAE |
| Application | For ABB Abiltiy Smart Sensor |
| Thread Size | 01/04/2028 |
| Weight | 0.11 LB |
| EAN or UPC | 782477577826 |