- Bluetooth Gateway
- 2402-2480 MHz Radio Frequency
- 26 FT Wireless Range
| Application | For ABB Abiltiy Smart Sensor |
| Radio Standard | IEEE 802.15.1C |
| Radio Frequency | 2402-2480 MHz |
| Network Type | Bluetooth Low Energy |
| Wireless Range | 26 ft |
| Weight | 2.0 LB |
| EAN or UPC | 782477586682 |

