- Bearing Monitoring Sensor
- 1 Hz to 1.6 kHz Amplitude Range
- Bluetooth Low Energy Network
- 2402-2480 MHz Radio Frequency
- 26 FT Wireless Range
features
- Easy-to-use, wireless sensor that monitors the health of Dodge mounted bearings and gear reducers
- Dodge mounted bearings and gear reducers come sensor ready
- Designed for quick installation and activation, no special tools required
- Reduces downtime, improves reliability and increases safety
| Overall Height | 2.380 in |
| Radio Frequency | 2402-2480 MHz |
| IP Rating | IP66 |
| Thread Type | PTF-SAE |
| Battery Type | Lithium Thionyl Chloride Cell (3.6V LiSOCl2) |
| Temperature Range [Min] | -22 °F |
| Case Material | Thermoplastic Top & Stainless Steel Bottom |
| Wireless Range | 26 ft |
| Temperature Range [Max] | 185 °F |
| Thread Size | 1/8-27 |
| Amplitude Range | 1 Hz – 1.6 kHz |
| Detection Type | RMS |
| Application | Mounted Bearings |
| Network Type | Bluetooth Low Energy |
| Radio Standard | IEEE 802.15.1C |
| Weight | 0.5 LB |
| EAN or UPC | 782477550218 |

