- Size 7B Coupling Flange
- Using Series JA QD® Bushing
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Bushing Type | QD |
| RPM [Max] | 5,250 rpm |
| Bore Range [Max] | 1.25 in |
| Bushing Series | JA |
| Length | 1 in |
| Bore Type | QD Bushing |
| Outside Dia. | 4.625 in |
| Coupling Size | 7B |
| Input Bore Range | 1/2" to 1 1/4" |
| Material | Cast Iron |
| Weight | 2.13 LB |
| EAN or UPC | 782475874408 |

