- Poly-Disc Coupling "H" Type Flange
features
- Machined all over
- Taper bored to receive TaperLock® bushings
- Permits quick and easy installation on shafts of equal or different diameters
| Hub Dia. | 4.97 in |
| Finished Bore/Hole Size | 0 in |
| Bore Range [Min] | 2.6875 in |
| Has Finished Bore | No |
| Length Through Bore | 1.75 in |
| Bushing Type | Taperlock |
| Outside Dia. | 7 in |
| Overall Length of Complete Coupling | 4.38 in |
| Bore Range | 0.5 in |
| Bushing Series | 2517 |
| Size Code | 7 Poly Disc |
| Bore Type | Bushing |
| Weight | 9.81 LB |
| EAN or UPC | 782475006786 |

