- Two Piece Clamp Coupling
- 7" Bore
- 15 1/2" OD
- 21 15/16" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| O.D. | 15.500 in - 15 1/2 in |
| Length | 21 15/16 in |
| Bore A | 7.000 in - 7 in |
| Keyway | With Keyway |
| Recessed Screw | No |
| Screw Size | 1.25 |
| Bore B | 7.000 in - 7 in |
| Coupling Type | Two Piece |
| Material | Cast Iron |
| Keyway Size | 1 3/4 x 3/4 |
| Finish | N/A |
| No. of Cap Screws | 8 |
| Weight | 560.0 LB |
| EAN or UPC | 782475007202 |

