- Size 7 SC Spacer Flange
- 2 3/8" Wide
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Hub Dia. | 2 13/16 in |
| Overall Width | 2 3/8 in |
| Outside Dia. | 4.625 in |
| Material | Cast Iron |
| Coupling Size | 7SC |
| Hub Length | 1 15/32 in |
| RPM [Max] | 5250 rpm |
| For Hub | 7H |
| Bore Range [Max] | 1.625 in |
| Weight | 3.25 LB |
| EAN or UPC | 782475873036 |

