- Bore Type: Taper-Lock Bushing
- 3020 Bushing Size
- 80 Chain
- 20 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Bore Range [Max] | 3 in |
| No. of Teeth | 20 |
| Bushing Entry | Tooth Side |
| Material | Steel |
| Bore Type | Taper-Lock Bushing |
| Bushing Bore [Max] | 3 in |
| Length Through Bore | 2 in |
| Bushing Type | Taper-Lock |
| Bore Size | N/A |
| Bushing Series | 3020 |
| Hub Dia. | 5 3/8 in |
| Chain No. | 80 |
| Bore Range [Min] | 0.875 in |
| Input Bore Range | 7/8" to 3" |
| Coupling Spacing | 0.59 in |
| Outside Dia. | 7.3 in |
| Bore Size [Max] | 3 in |
| Bushing Bore [Min] | 0.875 in |
| Weight | 6.43 LB |
| EAN or UPC | 782475046737 |

