- 80 Single Strand Chain, 36 Teeth, A Style, Steel Sprocket
| Stock Bore Size | 1 in |
| Hub Projection | N/A |
| Inch/Metric | Inch |
| Bore Range [Max] | N/A |
| Hub Length Thru | N/A |
| Outside Dia. | 11.98 in |
| Bore Range [Min] | 1 in |
| Width Across Teeth | 0.575 in |
| Sprocket Style | A |
| Length Through Bore | 0.575 in |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 11.471 in |
| No. of Strands Across | 1 |
| Hub Dia. | N/A |
| Chain Pitch | 1.000 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 80 |
| No. of Teeth | 36 |
| Weight | 15.66 LB |
| EAN or UPC | 782475053353 |

