- 80 Single Strand Chain, 60 Teeth, A Style, Steel Sprocket
| No. of Strands Across | 1 |
| Pitch Diameter | 19.107 in |
| Chain No. | 80 |
| No. of Teeth | 60 |
| Outside Dia. | 19.64 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 1.000 in |
| Material | Steel |
| Stock Bore Size | 1 in |
| Sprocket Style | A |
| Hub Projection | N/A |
| Length Through Bore | 0.575 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | N/A |
| Hub Dia. | N/A |
| Hub Length Thru | N/A |
| Width Across Teeth | 0.575 in |
| Weight | 44.46 LB |
| EAN or UPC | 782475053414 |

