- 80 Single Strand Chain, 14 Teeth, B Style, Steel Sprocket
| Hub Length Thru | 47/64 in |
| Outside Dia. | 4.98 in |
| Chain Pitch | 1.000 in |
| Sprocket Style | B |
| Width Across Teeth | 0.575 in |
| Hub Dia. | 3 3/8 in |
| No. of Teeth | 14 |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Chain No. | 80 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.5 in |
| Material | Steel |
| Bore Range [Max] | 2.25 in |
| Pitch Diameter | 4.494 in |
| Bore Range [Min] | 0.75 in |
| Stock Bore Size | 0.75 in |
| Weight | 4.27 LB |
| EAN or UPC | 782475056811 |

