- 80 Single Strand Chain, 25 Teeth, B Style, Steel Sprocket
| Hub Dia. | 4 3/4 in |
| Length Through Bore | 1.625 in |
| Inch/Metric | Inch |
| Pitch Diameter | 7.979 in |
| Bore Range [Min] | 0.75 in |
| Bore Type | Minimum Plain Bore |
| Hub Length Thru | 1 3/64 in |
| Chain No. | 80 |
| No. of Teeth | 25 |
| Width Across Teeth | 0.575 in |
| Sprocket Style | B |
| Stock Bore Size | 0.75 in |
| Outside Dia. | 8.52 in |
| Chain Pitch | 1.000 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bore Range [Max] | 2.75 in |
| Weight | 12.0 LB |
| EAN or UPC | 782475056927 |

