- 80 Single Strand Chain, 30 Teeth, B Style, Steel Sprocket
| No. of Strands Across | 1 |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | B |
| Length Through Bore | 1.9375 in |
| Pitch Diameter | 9.567 in |
| No. of Teeth | 30 |
| Inch/Metric | Inch |
| Width Across Teeth | 0.575 in |
| Bore Range [Min] | 1 in |
| Chain Pitch | 1.000 in |
| Hub Dia. | 4 3/4 in |
| Outside Dia. | 10.11 in |
| Stock Bore Size | 1 in |
| Bore Range [Max] | 3.25 in |
| Hub Length Thru | 1 23/64 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Chain No. | 80 |
| Weight | 15.3 LB |
| EAN or UPC | 782475056941 |

