- 80 Chain
- 12 Teeth
- 5/8" Nominal Bore
- Ball Bearing Idler Sprocket
| Chain No. | 80 |
| Chain Pitch | 1 in |
| Bore Size | 0.625 in |
| Overall Length | 0.609375 in |
| No. of Teeth | 12 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 4.332 in |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Weight | 1.52 LB |
| EAN or UPC | 782475051786 |

