- Roller Chain Sprocket
| Type | B |
| Bushing Series | 1215 |
| Pitch Diameter | 3.236 in |
| Outside Dia. | 3.678 in |
| Width Across Teeth | 0.575 in |
| Inch/Metric | Inch |
| Bushing Bore [Min] | 0.5 in |
| No. of Strands Across | 1 |
| No. of Teeth | 10 |
| Hub Dia. | 2.38 in |
| Chain No. | 80 |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Bushing Bore [Max] | 1.25 in |
| Bushing Type | Taper Lock |
| Chain Pitch | 1.000 in |
| Length Through Bore | 1.5 in |
| Weight | 1.19 LB |
| EAN or UPC | 782475049264 |

