- Roller Chain Sprocket
| Chain No. | 80 |
| Hub Dia. | 3.56 in |
| Type | B |
| Bushing Series | 2012 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Bushing Bore [Max] | 2 in |
| Outside Dia. | 5.627 in |
| Length Through Bore | 1.25 in |
| Chain Pitch | 1.000 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.575 in |
| Sprocket Style | B |
| Bushing Type | Taper Lock |
| Bushing Bore [Min] | 0.5 in |
| No. of Teeth | 16 |
| Pitch Diameter | 5.126 in |
| No. of Strands Across | 1 |
| Weight | 2.86 LB |
| EAN or UPC | 782475049325 |

