Skip to content Skip to navigation menu
Chain Coupling Cover

80COVER

Chain Coupling Cover
Item #100813164
  • #80 Chain Coupling Cover
Chain Coupling Cover
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #80 Chain Coupling Cover

description

  • Cover should be filled with a roller bearing grease of soft or medium consistency

applications

  • Recommended for use when couplings are operating under abrasive or moist conditions
Material Steel
No. of Teeth 18, 20
Dia. 8.19 in
Chain No. 80
Weight 4.88 LB
EAN or UPC 782475046669
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison